
AMI Bearings Inc.
UCFL211-34C4HR5
UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101498258


- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 2 1/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
Length Through Bore | 2.189 in |
Locking Device | Setscrew Locking Collar |
Flange Thickness | 0.78125 in |
Bolt Hole Size | 3/4 in |
Style | 2-Bolt Flange |
Bolt Size | 5/8 in |
Overall Width | 2.299 in |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Flange Type | 2-Bolt Flange |
Bolt Hole Spacing | 7 1/4 in |
Shaft Dia. | 2.125 in |
Seal Type | Contact Seals |
Temperature Range [Max] | 392 °F |
Duty | Normal-Duty |
Center of Bearing to Back of Inner Ring | 0.874 in |
Housing Height | 5 1/8 in |
Housing Width | 1 11/16 in |
Housing Construction | 1 Piece |
Housing Material | Cast Iron |
Housing Length | 8 13/16 in |
End Type | Open End |
Inch/Metric | Inch |
Bolt Circle Dia. | 7 1/4 in |
Bearing Design | Non-Expansion |
Weight | 6.71 LB |
EAN or UPC | 808250222414 |
