AMI Bearings Inc.
UCFL210C4HR5
UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101498257
- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 50 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 157 mm |
| Bolt Circle Dia. | 157 mm |
| Housing Width | 40 mm |
| Duty | Normal-Duty |
| Flange Thickness | 18 mm |
| Flange Style | 2-Bolt |
| Temperature Range [Max] | 392 °F |
| Flange Type | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Length Through Bore | 51.6 mm |
| Overall Width | 54.6 mm |
| Inch/Metric | Metric |
| Housing Length | 197 mm |
| Bolt Size | M16 |
| Shaft Dia. | 50 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Seal Type | Contact Seals |
| Housing Height | 115 mm |
| Bolt Hole Size | 19 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Weight | 4.82 LB |
| EAN or UPC | 808250193240 |
