- 45 mm Shaft Diameter
- 188 mm Housing Length
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 45 mm |
| Housing Height | 108 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Cover Type | Closed cover |
| Flange Thickness | 18 mm |
| Bolt Hole Spacing | 148 mm |
| Housing Length | 188 mm |
| Bolt Size | M16 |
| Overall Width | 63 mm |
| Bolt Hole Size | 19 mm |
| Housing Width | 38 mm |
| Weight | 4.31 LB |
| EAN or UPC | 808250161799 |

