
AMI Bearings Inc.
UCFL208C4HR23
UCFL200C4HR23 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101498254


- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 40 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
Bearing Type | Ball Bearing |
Duty | Normal-Duty |
End Type | Open End |
Length Through Bore | 49.2 mm |
Shaft Dia. | 40 mm |
Housing Construction | 1 Piece |
Bolt Hole Size | 16 mm |
Bolt Hole Spacing | 144 mm |
Overall Width | 51.2 mm |
Housing Width | 36 mm |
Inch/Metric | Metric |
Housing Material | Cast Iron |
Flange Style | 2-Bolt |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Flange Type | 2-Bolt Flange |
Temperature Range [Max] | 450 °F |
Housing Length | 175 mm |
Bearing Design | Non-Expansion |
Center of Bearing to Back of Inner Ring | 19 mm |
Locking Device | Setscrew Locking Collar |
Flange Thickness | 16 mm |
Style | 2-Bolt Flange |
Bolt Circle Dia. | 144 mm |
Bolt Size | M14 |
Seal Type | Contact Seals |
Lubrication | Relubricatable |
Housing Height | 100 mm |
Weight | 3.22 LB |
EAN or UPC | 808250231638 |
