- 40 mm Shaft Diameter
- 175 mm Housing Length
- Cast Iron Housing Material
| Bolt Circle Dia. | 144 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Temperature Range [Min] | 5 °F |
| Duty Series | Normal |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 175 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Temperature Range [Max] | 212 °F |
| Duty | Normal-Duty |
| Locking Style | Set Screw |
| Housing Height | 100 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| End Type | Two Open Covers |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Cover Type | Open cover |
| Overall Width | 61 mm |
| Flange Style | 2-Bolt |
| Shaft Dia. | 40 mm |
| Length Through Bore | 49.2 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 144 mm |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Relubricatable | Yes |
| Bolt Hole Size | 16 mm |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bolt Size | M14 |
| Housing Width | 36 mm |
| Flange Thickness | 16 mm |
| Weight | 3.34 LB |
| EAN or UPC | 808250149643 |

