
AMI Bearings Inc.
UCFL206C4HR5
UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101503527


- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 30 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
Bearing Type | Ball Bearing |
Bolt Hole Size | 16 mm |
Housing Material | Cast Iron |
Housing Width | 31 mm |
Bolt Size | M14 |
Housing Construction | 1 Piece |
Bolt Hole Spacing | 117 mm |
Center of Bearing to Back of Inner Ring | 15.9 mm |
End Type | Open End |
Lubrication | Relubricatable |
Flange Type | 2-Bolt Flange |
Shaft Dia. | 30 mm |
Seal Type | Contact Seals |
Overall Width | 40.2 mm |
Locking Device | Setscrew Locking Collar |
Length Through Bore | 38.1 mm |
Bolt Circle Dia. | 117 mm |
Flange Thickness | 14 mm |
Inch/Metric | Metric |
Temperature Range [Max] | 392 °F |
Housing Height | 80 mm |
Duty | Normal-Duty |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Style | 2-Bolt Flange |
Housing Length | 148 mm |
Bearing Design | Non-Expansion |
Flange Style | 2-Bolt |
Weight | 1.82 LB |
EAN or UPC | 808250132768 |
