Skip to content Skip to navigation menu
AMI Bearings Inc.UCFL206-19C4HR5

UCFL206-19C4HR5

UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101503659
  • 2-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 1 3/16" Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
  • Regreasable
  • Cast Iron Housing
  • Regreasable
+ Show More + Show Less
AMI Bearings Inc.UCFL206-19C4HR5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 1 3/16" Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
Lubrication Relubricatable
Bolt Circle Dia. 4 39/64 in
Length Through Bore 1.5 in
Duty Normal-Duty
Mounted Unit Duty Normal-Duty, High Temperature-Duty
Flange Thickness 9/16 in
Style 2-Bolt Flange
Overall Width 1.583 in
Housing Length 5 13/16 in
End Type Open End
Temperature Range [Max] 392 °F
Bolt Hole Size 5/8 in
Housing Width 1 7/32 in
Housing Height 3 1/8 in
Bearing Type Ball Bearing
Bolt Hole Spacing 4 39/64 in
Housing Material Cast Iron
Center of Bearing to Back of Inner Ring 0.626 in
Bearing Design Non-Expansion
Housing Construction 1 Piece
Shaft Dia. 1.1875 in
Seal Type Contact Seals
Locking Device Setscrew Locking Collar
Bolt Size 1/2 in
Inch/Metric Inch
Flange Type 2-Bolt Flange
Weight 1.82 LB
EAN or UPC 808250132744
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison