
AMI Bearings Inc.
UCFL206-18C4HR5
UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101497451


- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 1 1/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Locking Device | Setscrew Locking Collar |
Bolt Size | 1/2 in |
Length Through Bore | 1.5 in |
Flange Thickness | 9/16 in |
Housing Material | Cast Iron |
Housing Construction | 1 Piece |
Inch/Metric | Inch |
Bolt Hole Spacing | 4 39/64 in |
Bolt Hole Size | 5/8 in |
End Type | Open End |
Duty | Normal-Duty |
Flange Type | 2-Bolt Flange |
Housing Width | 1 7/32 in |
Housing Height | 3 1/8 in |
Style | 2-Bolt Flange |
Center of Bearing to Back of Inner Ring | 0.626 in |
Temperature Range [Max] | 392 °F |
Lubrication | Relubricatable |
Bearing Design | Non-Expansion |
Shaft Dia. | 1.125 in |
Bearing Type | Ball Bearing |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Seal Type | Contact Seals |
Housing Length | 5 13/16 in |
Bolt Circle Dia. | 4 39/64 in |
Overall Width | 1.583 in |
Weight | 1.86 LB |
EAN or UPC | 808250132737 |
