- 25 mm Shaft Diameter
- 130 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 16 mm |
| Bolt Hole Spacing | 99 mm |
| Housing Height | 68 mm |
| Relubricatable | Yes |
| Cover Type | Closed cover |
| Locking Style | Set Screw |
| Bolt Size | M14 |
| Housing Material | Cast Iron |
| Housing Length | 130 mm |
| Overall Width | 47 mm |
| Shaft Dia. | 25 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Thickness | 14 mm |
| Duty Series | Normal |
| Housing Width | 27 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 1.41 LB |
| EAN or UPC | 808250114658 |

