- 12 mm Shaft Diameter
- 113 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Bolt Size | M10 |
| Shaft Dia. | 12 mm |
| Overall Width | 43 mm |
| Housing Height | 60 mm |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Thickness | 12 mm |
| Housing Width | 25.4 mm |
| Cover Type | Closed cover |
| Bolt Hole Spacing | 90 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Bolt Hole Size | 12 mm |
| Housing Length | 113 mm |
| Weight | 1.12 LB |
| EAN or UPC | 808250111039 |

