Skip to content Skip to navigation menu
AMI Bearings Inc.UCFL201C4HR5

UCFL201C4HR5

UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101504364
  • 2-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 12 mm Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
  • Regreasable
  • Cast Iron Housing
  • Regreasable
+ Show More + Show Less
AMI Bearings Inc.UCFL201C4HR5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 12 mm Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
Flange Type 2-Bolt Flange
Style 2-Bolt Flange
Housing Width 25.5 mm
Housing Length 113 mm
Duty Normal-Duty
Overall Width 33.3 mm
Center of Bearing to Back of Inner Ring 12.7 mm
Bolt Hole Spacing 90 mm
Inch/Metric Metric
Length Through Bore 31 mm
Lubrication Relubricatable
Housing Material Cast Iron
Seal Type Contact Seals
Temperature Range [Max] 392 °F
Bearing Design Non-Expansion
Housing Height 60 mm
Mounted Unit Duty Normal-Duty, High Temperature-Duty
Flange Thickness 12 mm
Bearing Type Ball Bearing
Housing Construction 1 Piece
Bolt Size M10
Bolt Hole Size 12 mm
Bolt Circle Dia. 90 mm
Flange Style 2-Bolt
Shaft Dia. 12 mm
Locking Device Setscrew Locking Collar
End Type Open End
Weight 1.02 LB
EAN or UPC 808250117086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison