- 174 mm Housing Length
- 52.2 mm Overall Width
- 18 mm Flange Thickness
| Bolt Hole Size | 12 mm |
| Locking Style | Set Screw |
| Flange Thickness | 18 mm |
| Center Line to Bolt Holes | 65 mm |
| Overall Width | 52.2 mm |
| Bolt Hole Spacing | 54 mm |
| Length Through Bore | 49.2 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M10 |
| Housing Length | 174 mm |
| Insert Material | AISI 52100 Steel |
| Housing Width | 38 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Short Bolt Hole Spacing | 43 mm |
| Housing Material | Cast Iron |
| Weight | 4.12 LB |
| EAN or UPC | 808250144112 |

