- 164 mm Housing Length
- 51.2 mm Overall Width
- 16 mm Flange Thickness
| Overall Width | 51.2 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 50 mm |
| Locking Style | Set Screw |
| Short Bolt Hole Spacing | 41 mm |
| Bolt Size | M10 |
| Center Line to Bolt Holes | 60 mm |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Housing Width | 36 mm |
| Flange Thickness | 16 mm |
| Length Through Bore | 49.2 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 164 mm |
| Bolt Hole Size | 12 mm |
| Weight | 3.58 LB |
| EAN or UPC | 808250136865 |

