- 130 mm Housing Length
- 40.2 mm Overall Width
- 13 mm Flange Thickness
| Bolt Size | M8 |
| Housing Length | 130 mm |
| Locking Style | Set Screw |
| Center Line to Bolt Holes | 50 mm |
| Flange Thickness | 13 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Overall Width | 40.2 mm |
| Length Through Bore | 38.1 mm |
| Duty Series | Normal |
| Short Bolt Hole Spacing | 29 mm |
| Bolt Hole Spacing | 40 mm |
| Bolt Hole Size | 10 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Housing Width | 31 mm |
| Weight | 1.92 LB |
| EAN or UPC | 808250116621 |

