- 100 mm Shaft Diameter
- Cast Iron Housing Material
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Bolt Circle Dia. | 238 mm |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 22 mm |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 168.3 mm |
| Shaft Dia. | 100 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | M20 |
| Overall Width | 118.3 mm |
| Housing Height | 276 mm |
| Duty Series | Medium |
| Bolt Hole Size | 23 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Length Through Bore | 117.5 mm |
| Mounted Unit Duty | Medium-Duty |
| Flange Style | 4-Bolt |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Pilot Diameter | 206 mm |
| Housing Length | 276 mm |
| Locking Style | Set Screw |
| Center of Bearing to Back of Inner Ring | 49.2 mm |
| Temperature Range [Max] | 212 °F |
| Pilot Depth | 28 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Width | 94 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 5 °F |
| Duty | Medium-Duty |
| Weight | 38.2 LB |
| EAN or UPC | 808250276394 |

