- 80 mm Shaft Diameter
- Cast Iron Housing Material
| Relubricatable | Yes |
| Housing Width | 61 mm |
| Pilot Depth | 25 mm |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Piloted Flange |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Length Through Bore | 85.7 mm |
| Duty | Medium-Duty |
| Duty Series | Medium |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 219 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Medium-Duty |
| Housing Length | 260 mm |
| Bolt Hole Spacing | 154.8 mm |
| Center of Bearing to Back of Inner Ring | 34.1 mm |
| Shaft Dia. | 80 mm |
| Bolt Hole Size | 23 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Overall Width | 86.6 mm |
| Bolt Size | M20 |
| Pilot Diameter | 186 mm |
| End Type | Open End |
| Housing Height | 260 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 19 mm |
| Temperature Range [Min] | 5 °F |
| Bearing Type | Ball Bearing |
| Weight | 22.16 LB |
| EAN or UPC | 808250270729 |

