- 65 mm Shaft Diameter
- Cast Iron Housing Material
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Overall Width | 75.4 mm |
| Style | 4-Bolt Piloted Flange |
| Shaft Dia. | 65 mm |
| Bearing Design | Non-Expansion |
| Pilot Diameter | 140 mm |
| Housing Height | 194 mm |
| Pilot Depth | 20 mm |
| Bearing Type | Ball Bearing |
| Flange Thickness | 14 mm |
| Relubricatable | Yes |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 212 °F |
| Locking Style | Set Screw |
| Bolt Size | M14 |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 116.7 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Medium |
| Housing Width | 53 mm |
| Duty | Medium-Duty |
| Center of Bearing to Back of Inner Ring | 30.2 mm |
| Mounted Unit Duty | Medium-Duty |
| Bolt Circle Dia. | 165 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 16 mm |
| End Type | Open End |
| Temperature Range [Min] | 5 °F |
| Inch/Metric | Metric |
| Housing Length | 194 mm |
| Flange Style | 4-Bolt |
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 74.6 mm |
| Weight | 11.76 LB |
| EAN or UPC | 808250247677 |

