- 60 mm Shaft Diameter
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Pilot Depth | 20 mm |
| Housing Material | Cast Iron |
| Length Through Bore | 65.1 mm |
| Bolt Size | M14 |
| Bolt Hole Size | 16 mm |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Pilot Diameter | 140 mm |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 165 mm |
| Overall Width | 70.7 mm |
| Shaft Dia. | 60 mm |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Height | 194 mm |
| Temperature Range [Min] | 5 °F |
| Duty | Medium-Duty |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Housing Width | 53 mm |
| Flange Thickness | 14 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Style | 4-Bolt |
| Bearing Design | Non-Expansion |
| Duty Series | Medium |
| Bolt Hole Spacing | 116.7 mm |
| Housing Length | 194 mm |
| Locking Style | Set Screw |
| Mounted Unit Duty | Medium-Duty |
| Temperature Range [Max] | 212 °F |
| Weight | 11.44 LB |
| EAN or UPC | 808250238194 |

