- 3 3/16 in Shaft Diameter
- Cast Iron Housing Material
| Temperature Range [Min] | 5 °F |
| Housing Width | 2 13/32 in |
| Duty | Medium-Duty |
| End Type | Open End |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Duty Series | Medium |
| Style | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Housing Length | 10 1/4 in |
| Housing Construction | 1 Piece |
| Bolt Size | 3/4 in |
| Bolt Hole Size | 29/32 in |
| Center of Bearing to Back of Inner Ring | 1.343 in |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Shaft Dia. | 3 3/16 in |
| Relubricatable | Yes |
| Flange Thickness | 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Medium-Duty |
| Housing Height | 10 1/4 in |
| Bolt Circle Dia. | 8 5/8 in |
| Bolt Hole Spacing | 6.094 in |
| Pilot Depth | 1 in |
| Temperature Range [Max] | 212 °F |
| Locking Style | Set Screw |
| Lubrication | Relubricatable |
| Length Through Bore | 3.374 in |
| Pilot Diameter | 7.323 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Overall Width | 3.425 in |
| Weight | 24.16 LB |
| EAN or UPC | 808250270712 |

