- 2 11/16 in Shaft Diameter
- Cast Iron Housing Material
| Housing Height | 8 3/4 in |
| Shaft Dia. | 2 11/16 in |
| Bolt Circle Dia. | 7 1/2 in |
| Pilot Depth | 25/32 in |
| Relubricatable | Yes |
| Temperature Range [Min] | 5 °F |
| Pilot Diameter | 6.375 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 5/8 in |
| Length Through Bore | 3.063 in |
| Temperature Range [Max] | 212 °F |
| Housing Width | 2 3/16 in |
| Locking Style | Set Screw |
| Duty Series | Medium |
| Overall Width | 3.084 in |
| Bolt Hole Spacing | 5.303 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Duty | Medium-Duty |
| Center of Bearing to Back of Inner Ring | 1.311 in |
| Mounted Unit Duty | Medium-Duty |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 3/4 in |
| Housing Length | 8 3/4 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Piloted Flange |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Flange Thickness | 9/16 in |
| Weight | 16.58 LB |
| EAN or UPC | 808250257140 |

