
AMI Bearings Inc.
UCFCS212C4HR23
UCFCS200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101498194


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 60 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
Center of Bearing to Back of Inner Ring | 25.4 mm |
Pilot Depth | 22 mm |
Housing Material | Cast Iron |
Temperature Range [Max] | 450 °F |
Inch/Metric | Metric |
Seal Type | Contact Seals |
Bearing Design | Non-Expansion |
End Type | Open End |
Bolt Size | M14 |
Pilot Diameter | 127 mm |
Housing Length | 181 mm |
Duty | Normal-Duty |
Lubrication | Relubricatable |
Housing Construction | 1 Piece |
Bolt Circle Dia. | 152 mm |
Style | 4-Bolt Piloted Flange |
Flange Thickness | 13 mm |
Length Through Bore | 65.1 mm |
Flange Type | 4-Bolt Flange, Piloted Flange |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Housing Height | 181 mm |
Locking Device | Setscrew Locking Collar |
Overall Width | 65.7 mm |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 107.5 mm |
Bolt Hole Size | 16 mm |
Flange Style | 4-Bolt |
Housing Width | 39 mm |
Shaft Dia. | 60 mm |
Weight | 8.26 LB |
EAN or UPC | 808250269372 |
