
AMI Bearings Inc.
UCFCS212-36C4HR5
UCFCS200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101497444


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 2 1/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Lubrication | Relubricatable |
Flange Type | 4-Bolt Flange, Piloted Flange |
Bolt Size | 1/2 in |
Housing Length | 7 1/8 in |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Bearing Design | Non-Expansion |
Pilot Depth | 7/8 in |
Housing Width | 1 29/32 in |
Locking Device | Setscrew Locking Collar |
Pilot Diameter | 5 in |
Inch/Metric | Inch |
Center of Bearing to Back of Inner Ring | 1 in |
Housing Height | 7 1/8 in |
Overall Width | 2.595 in |
Bearing Type | Ball Bearing |
Bolt Hole Size | 5/8 in |
Seal Type | Contact Seals |
Length Through Bore | 2.563 in |
Housing Material | Cast Iron |
Flange Thickness | 0.5 in |
Bolt Hole Spacing | 4.232 in |
Style | 4-Bolt Piloted Flange |
Duty | Normal-Duty |
Housing Construction | 1 Piece |
Shaft Dia. | 2.25 in |
Bolt Circle Dia. | 6 in |
End Type | Open End |
Temperature Range [Max] | 392 °F |
Weight | 8.58 LB |
EAN or UPC | 808250244119 |
