AMI Bearings Inc.
UCFCS212-36C4HR23
UCFCS200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101501652
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 2 1/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Center of Bearing to Back of Inner Ring | 1 in |
| Bolt Hole Size | 5/8 in |
| Flange Thickness | 1/2 in |
| Overall Width | 2.595 in |
| Housing Height | 7 1/8 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 29/32 in |
| Housing Length | 7 1/8 in |
| Bolt Circle Dia. | 6 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 4.232 in |
| Bolt Size | 1/2 in |
| Duty | Normal-Duty |
| Length Through Bore | 2.563 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Pilot Diameter | 5 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Shaft Dia. | 2.25 in |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Piloted Flange |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 450 °F |
| Housing Material | Cast Iron |
| Pilot Depth | 7/8 in |
| End Type | Open End |
| Weight | 8.58 LB |
| EAN or UPC | 808250269341 |
