
AMI Bearings Inc.
UCFCS211-34C4HR23
UCFCS200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101503653


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 2 1/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Temperature Range [Max] | 450 °F |
Inch/Metric | Inch |
Housing Length | 6 3/8 in |
Overall Width | 2.216 in |
Bolt Circle Dia. | 5 3/8 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Seal Type | Contact Seals |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Lubrication | Relubricatable |
Length Through Bore | 2.189 in |
Bearing Type | Ball Bearing |
Bolt Size | 1/2 in |
End Type | Open End |
Duty | Normal-Duty |
Bearing Design | Non-Expansion |
Pilot Depth | 5/8 in |
Shaft Dia. | 2.125 in |
Center of Bearing to Back of Inner Ring | 0.874 in |
Style | 4-Bolt Piloted Flange |
Housing Material | Cast Iron |
Housing Width | 1 5/8 in |
Housing Height | 6 3/8 in |
Housing Construction | 1 Piece |
Locking Device | Setscrew Locking Collar |
Flange Thickness | 7/16 in |
Bolt Hole Spacing | 3.787 in |
Pilot Diameter | 4.5 in |
Bolt Hole Size | 35/64 in |
Weight | 6.01 LB |
EAN or UPC | 808250262625 |
