AMI Bearings Inc.
UCFCS210C4HR5
UCFCS200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101506352
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 50 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Bolt Hole Size | 14 mm |
| Temperature Range [Max] | 392 °F |
| Housing Width | 36 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 51.6 mm |
| Housing Height | 156 mm |
| Flange Thickness | 11 mm |
| Shaft Dia. | 50 mm |
| Seal Type | Contact Seals |
| Bolt Size | M12 |
| Inch/Metric | Metric |
| Housing Length | 156 mm |
| Bolt Circle Dia. | 130 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Flange Style | 4-Bolt |
| Bolt Hole Spacing | 93.5 mm |
| Overall Width | 52.6 mm |
| Lubrication | Relubricatable |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Pilot Diameter | 108 mm |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Pilot Depth | 12 mm |
| Weight | 5.1 LB |
| EAN or UPC | 808250203574 |
