AMI Bearings Inc.
UCFCS210-32C4HR23
UCFCS200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101503651
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 2" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Housing Width | 1 15/32 in |
| Bearing Design | Non-Expansion |
| Pilot Diameter | 4.25 in |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3.618 in |
| Housing Height | 6 1/8 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Circle Dia. | 5 1/8 in |
| Bolt Size | 1/2 in |
| Pilot Depth | 15/32 in |
| Temperature Range [Max] | 450 °F |
| Flange Thickness | 7/16 in |
| Style | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 35/64 in |
| Shaft Dia. | 2 in |
| Housing Length | 6 1/8 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.031 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Overall Width | 2.067 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Weight | 5.04 LB |
| EAN or UPC | 808250248421 |
