
AMI Bearings Inc.
UCFCS209-28C4HR5
UCFCS200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101497442


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1 3/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Lubrication | Relubricatable |
Bolt Size | 1/2 in |
Inch/Metric | Inch |
Center of Bearing to Back of Inner Ring | 0.748 in |
Shaft Dia. | 1.75 in |
Overall Width | 1.877 in |
Temperature Range [Max] | 392 °F |
Flange Thickness | 0.453125 in |
End Type | Open End |
Style | 4-Bolt Piloted Flange |
Housing Width | 1.344 in |
Seal Type | Contact Seals |
Bearing Design | Non-Expansion |
Bolt Hole Size | 17/32 in |
Duty | Normal-Duty |
Housing Material | Cast Iron |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 3.618 in |
Pilot Diameter | 4.25 in |
Housing Length | 6 1/8 in |
Bolt Circle Dia. | 5 1/8 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Locking Device | Setscrew Locking Collar |
Pilot Depth | 15/32 in |
Housing Height | 6 1/8 in |
Length Through Bore | 1.937 in |
Housing Construction | 1 Piece |
Weight | 5.2 LB |
EAN or UPC | 808250322831 |
