
AMI Bearings Inc.
UCFCS208C4HR23
UCFCS200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101501647


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 40 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
Seal Type | Contact Seals |
Duty | Normal-Duty |
Bolt Circle Dia. | 111 mm |
Flange Thickness | 11 mm |
Pilot Depth | 11 mm |
Style | 4-Bolt Piloted Flange |
Bolt Hole Spacing | 78.5 mm |
Bolt Size | M10 |
Locking Device | Setscrew Locking Collar |
Length Through Bore | 49.2 mm |
Housing Width | 37 mm |
Temperature Range [Max] | 450 °F |
Housing Material | Cast Iron |
End Type | Open End |
Inch/Metric | Metric |
Center of Bearing to Back of Inner Ring | 19 mm |
Overall Width | 50.2 mm |
Bolt Hole Size | 12 mm |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Housing Length | 134 mm |
Flange Style | 4-Bolt |
Housing Construction | 1 Piece |
Flange Type | 4-Bolt Flange, Piloted Flange |
Bearing Type | Ball Bearing |
Housing Height | 134 mm |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Pilot Diameter | 92.1 mm |
Shaft Dia. | 40 mm |
Weight | 4.02 LB |
EAN or UPC | 808250235377 |
