
AMI Bearings Inc.
UCFCS207-23C4HR5
UCFCS200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101501645


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1 7/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Center of Bearing to Back of Inner Ring | 0.689 in |
Locking Device | Setscrew Locking Collar |
Housing Material | Cast Iron |
Pilot Depth | 3/8 in |
Housing Height | 5 in |
Duty | Normal-Duty |
Bolt Hole Size | 15/32 in |
Overall Width | 1.69 in |
Pilot Diameter | 3.375 in |
Housing Width | 1 1/4 in |
Length Through Bore | 1.689 in |
Temperature Range [Max] | 392 °F |
Bearing Design | Non-Expansion |
Seal Type | Contact Seals |
Housing Length | 5 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Inch/Metric | Inch |
Bolt Hole Spacing | 2.921 in |
Bolt Size | 3/8 in |
Flange Thickness | 3/8 in |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Shaft Dia. | 1.4375 in |
Housing Construction | 1 Piece |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Style | 4-Bolt Piloted Flange |
End Type | Open End |
Bolt Circle Dia. | 4 1/8 in |
Weight | 3.02 LB |
EAN or UPC | 808250151608 |
