
AMI Bearings Inc.
UCFCS206-19C4HR5
UCFCS200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101500113


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1 3/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Pilot Diameter | 3 in |
Bolt Hole Spacing | 2.559 in |
Lubrication | Relubricatable |
Bolt Size | 5/16 in |
Length Through Bore | 1.5 in |
Locking Device | Setscrew Locking Collar |
Housing Construction | 1 Piece |
Pilot Depth | 1/4 in |
Bolt Hole Size | 3/8 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Housing Material | Cast Iron |
Style | 4-Bolt Piloted Flange |
Bearing Type | Ball Bearing |
End Type | Open End |
Temperature Range [Max] | 392 °F |
Overall Width | 1.518 in |
Seal Type | Contact Seals |
Bolt Circle Dia. | 3 5/8 in |
Duty | Normal-Duty |
Housing Length | 4 3/8 in |
Center of Bearing to Back of Inner Ring | 0.626 in |
Housing Width | 1 3/16 in |
Flange Thickness | 3/8 in |
Bearing Design | Non-Expansion |
Housing Height | 4 3/8 in |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Inch/Metric | Inch |
Shaft Dia. | 1.1875 in |
Weight | 2.34 LB |
EAN or UPC | 808250139347 |
