AMI Bearings Inc.
UCFCF211-34C4HR23
UCFCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101505127
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 2 1/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 6 in |
| Length Through Bore | 2.189 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Shaft Dia. | 2.125 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 1/4 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Width | 1 3/4 in |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Temperature Range [Max] | 450 °F |
| Bolt Size | 1/2 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Pilot Depth | 7/8 in |
| Housing Height | 7 1/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Size | 19/32 in |
| Flange Thickness | 1/2 in |
| Overall Width | 2.406 in |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing Length | 7 1/8 in |
| Pilot Diameter | 5 in |
| Weight | 8.23 LB |
| EAN or UPC | 808250262588 |
