AMI Bearings Inc.
UCFCF210C4HR23
UCFCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101501643
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 50 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Housing Length | 162 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 450 °F |
| End Type | Open End |
| Flange Style | 4-Bolt |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 137 mm |
| Lubrication | Relubricatable |
| Housing Height | 162 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Flange Thickness | 13 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 13.5 mm |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron |
| Pilot Diameter | 114 mm |
| Overall Width | 59.3 mm |
| Bolt Size | M12 |
| Pilot Depth | 16 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 96.4 mm |
| Length Through Bore | 51.6 mm |
| Housing Width | 43 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Style | 4-Bolt Piloted Flange |
| Weight | 6.28 LB |
| EAN or UPC | 808250248391 |
