
AMI Bearings Inc.
UCFCF210-30C4HR5
UCFCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101500394


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1 7/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Flange Thickness | 0.5 in |
Center of Bearing to Back of Inner Ring | 0.748 in |
Inch/Metric | Inch |
Pilot Depth | 5/8 in |
Bearing Design | Non-Expansion |
Locking Device | Setscrew Locking Collar |
Housing Height | 6 3/8 in |
Pilot Diameter | 4.5 in |
Shaft Dia. | 1.875 in |
Housing Construction | 1 Piece |
Bearing Type | Ball Bearing |
End Type | Open End |
Housing Width | 1 11/16 in |
Housing Length | 6 3/8 in |
Bolt Hole Spacing | 3.797 in |
Bolt Circle Dia. | 5 3/8 in |
Housing Material | Cast Iron |
Seal Type | Contact Seals |
Flange Type | 4-Bolt Flange, Piloted Flange |
Lubrication | Relubricatable |
Overall Width | 2 1/4 in |
Length Through Bore | 2.031 in |
Bolt Hole Size | 17/32 in |
Style | 4-Bolt Piloted Flange |
Bolt Size | 7/16 in |
Duty | Normal-Duty |
Temperature Range [Max] | 392 °F |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Weight | 6.42 LB |
EAN or UPC | 808250203505 |
