
AMI Bearings Inc.
UCFCF209-27C4HR5
UCFCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101500111


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1 11/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Housing Length | 6 1/8 in |
Pilot Depth | 15/32 in |
Style | 4-Bolt Piloted Flange |
Flange Thickness | 29/64 in |
Seal Type | Contact Seals |
Inch/Metric | Inch |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Housing Height | 6 1/8 in |
Pilot Diameter | 4.25 in |
Duty | Normal-Duty |
Locking Device | Setscrew Locking Collar |
Length Through Bore | 1.937 in |
Housing Width | 1 13/64 in |
End Type | Open End |
Flange Type | 4-Bolt Flange, Piloted Flange |
Shaft Dia. | 1.6875 in |
Bolt Hole Size | 17/32 in |
Overall Width | 1 7/8 in |
Lubrication | Relubricatable |
Center of Bearing to Back of Inner Ring | 0.748 in |
Housing Construction | 1 Piece |
Bolt Size | 7/16 in |
Bolt Circle Dia. | 5 1/8 in |
Bolt Hole Spacing | 3 5/8 in |
Bearing Design | Non-Expansion |
Temperature Range [Max] | 392 °F |
Housing Material | Cast Iron |
Bearing Type | Ball Bearing |
Weight | 5.28 LB |
EAN or UPC | 808250192380 |
