
AMI Bearings Inc.
UCFCF208-24C4HR5
UCFCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101505124


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1 1/2" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Seal Type | Contact Seals |
Flange Thickness | 1/2 in |
Bolt Size | 3/8 in |
Housing Construction | 1 Piece |
Bolt Hole Spacing | 3.094 in |
Pilot Diameter | 3.625 in |
Bearing Type | Ball Bearing |
Center of Bearing to Back of Inner Ring | 0.748 in |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Locking Device | Setscrew Locking Collar |
Housing Length | 5 1/4 in |
Pilot Depth | 15/32 in |
Housing Height | 5 1/4 in |
Overall Width | 2.031 in |
Duty | Normal-Duty |
Length Through Bore | 1.937 in |
Lubrication | Relubricatable |
End Type | Open End |
Shaft Dia. | 1.5 in |
Housing Width | 1 1/2 in |
Inch/Metric | Inch |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Temperature Range [Max] | 392 °F |
Flange Type | 4-Bolt Flange, Piloted Flange |
Bolt Circle Dia. | 4 3/8 in |
Bolt Hole Size | 15/32 in |
Style | 4-Bolt Piloted Flange |
Weight | 4.06 LB |
EAN or UPC | 808250174591 |
