AMI Bearings Inc.
UCFCF207C4HR23
UCFCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101498186
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 35 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Length Through Bore | 42.9 mm |
| Overall Width | 44.5 mm |
| Housing Height | 134 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Shaft Dia. | 35 mm |
| Bolt Hole Size | 12 mm |
| Bolt Size | M10 |
| Locking Device | Setscrew Locking Collar |
| Pilot Depth | 12 mm |
| End Type | Open End |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 111 mm |
| Pilot Diameter | 92.1 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Length | 134 mm |
| Flange Thickness | 13 mm |
| Housing Width | 34 mm |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 450 °F |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Style | 4-Bolt Piloted Flange |
| Housing Construction | 1 Piece |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Hole Spacing | 78.6 mm |
| Weight | 3.78 LB |
| EAN or UPC | 808250221660 |
