
AMI Bearings Inc.
UCFCF207-23C4HR5
UCFCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101504354


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1 7/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Bearing Design | Non-Expansion |
Housing Width | 1 11/32 in |
Flange Thickness | 0.5 in |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Pilot Depth | 15/32 in |
Bolt Hole Spacing | 3.094 in |
End Type | Open End |
Housing Length | 5 1/4 in |
Housing Construction | 1 Piece |
Length Through Bore | 1.689 in |
Locking Device | Setscrew Locking Collar |
Style | 4-Bolt Piloted Flange |
Bearing Type | Ball Bearing |
Shaft Dia. | 1.4375 in |
Center of Bearing to Back of Inner Ring | 0.689 in |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Temperature Range [Max] | 392 °F |
Bolt Size | 3/8 in |
Overall Width | 1.8 in |
Lubrication | Relubricatable |
Seal Type | Contact Seals |
Housing Height | 5 1/4 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Bolt Circle Dia. | 4 3/8 in |
Bolt Hole Size | 15/32 in |
Duty | Normal-Duty |
Pilot Diameter | 3.625 in |
Weight | 3.7 LB |
EAN or UPC | 808250151554 |
