AMI Bearings Inc.
UCFCF207-21C4HR23
UCFCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101506348
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1 5/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Housing Length | 5 1/4 in |
| Inch/Metric | Inch |
| Style | 4-Bolt Piloted Flange |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Bolt Hole Size | 15/32 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1.8 in |
| Lubrication | Relubricatable |
| Bolt Size | 3/8 in |
| Pilot Depth | 15/32 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 450 °F |
| Pilot Diameter | 3.625 in |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Bolt Circle Dia. | 4 3/8 in |
| Length Through Bore | 1.689 in |
| Housing Width | 1 11/32 in |
| Housing Height | 5 1/4 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Shaft Dia. | 1.3125 in |
| Flange Thickness | 1/2 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 3.094 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Weight | 3.84 LB |
| EAN or UPC | 808250221639 |
