AMI Bearings Inc.
UCFCF205C4HR5
UCFCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101501640
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 25 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Shaft Dia. | 25 mm |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Flange Style | 4-Bolt |
| Pilot Diameter | 76.2 mm |
| Housing Height | 111 mm |
| Housing Width | 28.5 mm |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 92 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Hole Spacing | 65 mm |
| Duty | Normal-Duty |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Temperature Range [Max] | 392 °F |
| Housing Length | 111 mm |
| Overall Width | 37.5 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Pilot Depth | 6.5 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Length Through Bore | 34 mm |
| Flange Thickness | 9.5 mm |
| Bolt Size | M8 |
| Bolt Hole Size | 10 mm |
| Weight | 2.36 LB |
| EAN or UPC | 808250127993 |
