AMI Bearings Inc.
UCFCF205C4HR23
UCFCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101503645
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 25 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Temperature Range [Max] | 450 °F |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Overall Width | 37.5 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 92 mm |
| End Type | Open End |
| Pilot Diameter | 76.2 mm |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Shaft Dia. | 25 mm |
| Housing Height | 111 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Length Through Bore | 34 mm |
| Style | 4-Bolt Piloted Flange |
| Housing Construction | 1 Piece |
| Bolt Size | M8 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 65 mm |
| Seal Type | Contact Seals |
| Bolt Hole Size | 10 mm |
| Pilot Depth | 6.5 mm |
| Inch/Metric | Metric |
| Housing Width | 28.5 mm |
| Duty | Normal-Duty |
| Housing Length | 111 mm |
| Flange Thickness | 9.5 mm |
| Bearing Type | Ball Bearing |
| Flange Style | 4-Bolt |
| Weight | 2.36 LB |
| EAN or UPC | 808250177998 |
