
AMI Bearings Inc.
UCFCF205-16C4HR5
UCFCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101498185


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 1" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Length Through Bore | 1.339 in |
Housing Height | 4 3/8 in |
Shaft Dia. | 1 in |
Bolt Hole Spacing | 2.563 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Bolt Hole Size | 13/32 in |
Housing Width | 1 7/64 in |
Temperature Range [Max] | 392 °F |
Inch/Metric | Inch |
Housing Length | 4 3/8 in |
End Type | Open End |
Locking Device | Setscrew Locking Collar |
Style | 4-Bolt Piloted Flange |
Seal Type | Contact Seals |
Duty | Normal-Duty |
Flange Thickness | 0.375 in |
Bolt Size | 5/16 in |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Bolt Circle Dia. | 3 5/8 in |
Pilot Diameter | 3 in |
Housing Construction | 1 Piece |
Overall Width | 1.469 in |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Center of Bearing to Back of Inner Ring | 0.563 in |
Housing Material | Cast Iron |
Bearing Type | Ball Bearing |
Pilot Depth | 1/4 in |
Weight | 2.34 LB |
EAN or UPC | 808250127986 |
