
AMI Bearings Inc.
UCFCF205-15C4HR23
UCFCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101533559


- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 15/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Bolt Circle Dia. | 3 5/8 in |
Housing Length | 4 3/8 in |
Temperature Range [Max] | 450 °F |
Inch/Metric | Inch |
Locking Device | Setscrew Locking Collar |
Housing Construction | 1 Piece |
Housing Material | Cast Iron |
Bolt Size | 5/16 in |
Center of Bearing to Back of Inner Ring | 0.563 in |
Shaft Dia. | 0.9375 in |
Bearing Design | Non-Expansion |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Bolt Hole Spacing | 2.563 in |
Bearing Type | Ball Bearing |
End Type | Open End |
Duty | Normal-Duty |
Overall Width | 1.469 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Housing Width | 1 7/64 in |
Lubrication | Relubricatable |
Bolt Hole Size | 13/32 in |
Housing Height | 4 3/8 in |
Seal Type | Contact Seals |
Length Through Bore | 1.339 in |
Pilot Depth | 1/4 in |
Style | 4-Bolt Piloted Flange |
Pilot Diameter | 3 in |
Flange Thickness | 3/8 in |
Weight | 2.38 LB |
EAN or UPC | 808250177974 |
