- 60 mm Shaft Diameter
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Bolt Size | M16 |
| Flange Thickness | 15 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Spacing | 113.1 mm |
| Housing Material | Cast Iron |
| Pilot Depth | 12 mm |
| Housing Height | 195 mm |
| Pilot Diameter | 135 mm |
| Bolt Hole Size | 19 mm |
| Cover Type | Open Cover |
| Shaft Dia. | 60 mm |
| Bolt Circle Dia. | 160 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 10.59 LB |
| EAN or UPC | 808250241996 |

