- 50 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Spacing | 97.6 mm |
| Housing Height | 165 mm |
| Relubricatable | Yes |
| Pilot Depth | 12 mm |
| Bolt Size | M14 |
| Insert Material | AISI 52100 Steel |
| Pilot Diameter | 110 mm |
| Locking Style | Set Screw |
| Cover Type | Open Cover |
| Bolt Hole Size | 16 mm |
| Flange Thickness | 14 mm |
| Shaft Dia. | 50 mm |
| Bolt Circle Dia. | 138 mm |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 6.33 LB |
| EAN or UPC | 808250194490 |

