- 45 mm Shaft Diameter
- Cast Iron Housing Material
| Flange Thickness | 14 mm |
| Shaft Dia. | 45 mm |
| Bolt Circle Dia. | 132 mm |
| Housing Height | 160 mm |
| Locking Style | Set Screw |
| Pilot Diameter | 105 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Cover Type | Closed Cover |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Bolt Size | M14 |
| Bolt Hole Spacing | 93.3 mm |
| Bolt Hole Size | 16 mm |
| Pilot Depth | 12 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Weight | 5.63 LB |
| EAN or UPC | 808250176304 |

