- 35 mm Shaft Diameter
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M12 |
| Shaft Dia. | 35 mm |
| Flange Thickness | 9 mm |
| Housing Height | 135 mm |
| Pilot Diameter | 90 mm |
| Pilot Depth | 8 mm |
| Bolt Circle Dia. | 110 mm |
| Duty Series | Normal |
| Bolt Hole Size | 14 mm |
| Bolt Hole Spacing | 77.8 mm |
| Relubricatable | Yes |
| Cover Type | Open Cover |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Weight | 3.63 LB |
| EAN or UPC | 808250140992 |

