- 17 mm Shaft Diameter
- Cast Iron Housing Material
| Housing Height | 100 mm |
| Pilot Depth | 5 mm |
| Bolt Hole Spacing | 55.1 mm |
| Bolt Circle Dia. | 78 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Bolt Hole Size | 12 mm |
| Insert Material | AISI 52100 Steel |
| Pilot Diameter | 62 mm |
| Cover Type | Open Cover |
| Shaft Dia. | 17 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Size | M10 |
| Duty Series | Normal |
| Flange Thickness | 7 mm |
| Weight | 1.36 LB |
| EAN or UPC | 808250114306 |

