- 17 mm Shaft Diameter
- Cast Iron Housing Material
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Shaft Dia. | 17 mm |
| Temperature Range [Max] | 212 °F |
| Housing Height | 100 mm |
| Housing Width | 25.5 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Pilot Diameter | 62 mm |
| Flange Thickness | 7 mm |
| Bolt Hole Size | 12 mm |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Bolt Size | M10 |
| Housing Length | 100 mm |
| Duty Series | Normal |
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 78 mm |
| Locking Style | Set Screw |
| Pilot Depth | 5 mm |
| Temperature Range [Min] | 5 °F |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 31 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Material | Cast Iron |
| Overall Width | 33.3 mm |
| Bolt Hole Spacing | 55.1 mm |
| Weight | 1.56 LB |
| EAN or UPC | 808250109173 |

