- 1 7/16 in Shaft Diameter
- 6 3/16 in Housing Length
- 1 55/64 in Overall Width
- 41/64 in Flange Thickness
| Long Bolt Hole Spacing | 2 in |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 2 in |
| Bolt Hole Size | 33/64 in |
| Temperature Range [Min] | 5 °F |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Shaft Dia. | 1 7/16 in |
| Bracket Length | 3 3/4 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Housing Width | 1 7/16 in |
| Color | White |
| Flange Thickness | 41/64 in |
| Housing Height | 3 3/4 in |
| Locking Style | Set Screw |
| Inch/Metric | Inch |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Overall Width | 1 55/64 in |
| Center Line to Bolt Holes | 2 3/8 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 1.689 in |
| Duty Series | Normal |
| Temperature Range [Max] | 212 °F |
| Housing Length | 6 3/16 in |
| Seal Type | Contact Seals |
| Short Bolt Hole Spacing | 1 1/4 in |
| Bolt Size | 1/2 in |
| Lubrication | Relubricatable |
| Weight | 1.52 LB |
| EAN or UPC | 808250193141 |

