
- 1 1/16 in Shaft Diameter
- 5 29/64 in Housing Length
- 1 41/64 in Overall Width
- 33/64 in Flange Thickness
Overall Width | 1 41/64 in |
Center Line to Bolt Holes | 2 1/16 in |
Bracket Length | 3 1/4 in |
Insert Material | AISI 52100 Steel - Zinc Protection |
Housing Height | 3 1/4 in |
Shaft Dia. | 1 1/16 in |
Short Bolt Hole Spacing | 1 1/4 in |
Duty Series | Normal |
Length Through Bore | 1.500 in |
Temperature Range [Max] | 212 °F |
Housing Width | 1 1/4 in |
Housing Material | PBT Thermoplastic |
Center of Bearing to Back of Inner Ring | 0.626 in |
End Type | Open End |
Lubrication | Relubricatable |
Housing Length | 5 29/64 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Bolt Hole Spacing | 1 7/8 in |
Seal Type | Contact Seals |
Bearing Type | Ball Bearing |
Color | White |
Bolt Size | 3/8 in |
Relubricatable | Yes |
Temperature Range [Min] | 5 °F |
Locking Device | Setscrew Locking Collar |
Flange Thickness | 33/64 in |
Locking Style | Set Screw |
Bolt Hole Size | 27/64 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Long Bolt Hole Spacing | 1 7/8 in |
Inch/Metric | Inch |
Flange Type | 3-Bolt Flange, Flange Bracket |
Weight | 1.16 LB |
EAN or UPC | 808250176847 |
